Motion
EBTW122202
EBTW122202 THRUST WASHER
MI ITEM #07643228
MFR #EBTW122202
Your Price$12.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EBTW122202 THRUST WASHER
MI ITEM #07643228
MFR #EBTW122202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.92/each(List $17.84)

Overview

Mfr description
EBTW122202 THRUST WASHER

Specifications

  • Bearing Material
    C87850 ECO Bronze
  • Inside Diameter
  • Outside Diameter
  • Thickness
  • Operating Temperature Range
    -40 to 400 °F
  • Maximum PV Value
    100000
  • Max V Value
    450 sfpm
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905304590
  • UPC_NO
    717905304590
  • Weight
    0.039 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text