Motion
EBTW164602
EBTW164602 THRUST WASHER
MI ITEM #07643233
MFR #EBTW164602
Your Price$22.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EBTW164602 THRUST WASHER
MI ITEM #07643233
MFR #EBTW164602

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.81/each(List $31.49)

Overview

Mfr description
EBTW164602 THRUST WASHER

Specifications

  • Bearing Material
    C87850 ECO Bronze
  • Inside Diameter
  • Outside Diameter
  • Thickness
  • Operating Temperature Range
    -40 to 400 °F
  • Maximum PV Value
    100000
  • Max V Value
    450 sfpm
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905304651
  • UPC_NO
    717905304651
  • Weight
    0.214 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text