Motion
1020T20-SEAL
Blue Flex Grid Coupling Component - Rubber Material, Cover Seal, 1020 Coupling Size Code
MI ITEM #07643252
MFR #1020T20-SEAL
List Price$52.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Flex Grid Coupling Component - Rubber Material, Cover Seal, 1020 Coupling Size Code
MI ITEM #07643252
MFR #1020T20-SEAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.40/each for your price

Overview

Mfr description
1020T20-SEAL GRID CPLG HDW;GASKET;SEAL
  • Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package.
  • Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components.
  • Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore.
  • Same day/next day rebores are available upon request.

Specifications

  • Coupling Size Code
    1020
  • Coupling Type
    Blue-Flex Grid Coupling
  • Material
    Rubber
  • Manufacturer Upc Number
    697950916385
  • UPC_NO
    697950916385
  • Storage Dimension Height
    3.75 in in
  • Storage Dimension Length
    4.875 in
  • Storage Dimension Width
    6.25 in
  • Weight
    0.04 lbs
  • Coupling Component
    Cover Seal
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text