Motion
1040T-HUB
Blue Flex Grid Coupling Hub - 1040 Coupling Size Code, Steel Hub Material, Reboreable Bore, 0.5000 in Bore Diameter, 2.008 Length Through Bore
Mi Item #07643262
MFR #1040T-HUB
Price$90.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Flex Grid Coupling Hub - 1040 Coupling Size Code, Steel Hub Material, Reboreable Bore, 0.5000 in Bore Diameter, 2.008 Length Through Bore
Mi Item #07643262
MFR #1040T-HUB

Mfr description
GRID CPLG HUB, 1040T-HUB RSB
  • Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package.
  • Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components.
  • Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.28/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Bore Size Max
    1.62
  • Bore Size Min
    0.5
  • Coupling Size Code
    1040
  • Hub Outside Diameter
    2.25
  • Length Through Bore  
    2.008
  • Maximum Bore Diameter
    1.6200 in
  • Min Bore Diameter
    0.5000 in
  • Outside Diameter
    2.972 in
  • Storage Dimension Height
    2.1250 in in
  • Storage Dimension Length
    3.0000 in
  • Storage Dimension Width
    3.0000 in
  • Weight
    2.46 lbs

Details

  • Bore Type
    Reboreable
  • Connecting Medium
    Metal Grid
  • Coupling Component
    Reborable Hub
  • Coupling Type
    Blue-Flex Grid Coupling
  • Cover Material
    Steel
  • Hub Material
    Steel
  • Hub Type
    Blue Flex Grid Hub
  • Manufacturer Upc Number
    697950915845
  • Material
    Steel
  • Product Type
    Grid Coupling Hubs
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950915845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)