Motion
1050T20-SUBASY
Blue Flex Grid Coupling Cover & Grid Assembly - Horizontal Split, 1050 Coupling Size Code
Mi Item #07643277
MFR #1050T20-SUBASY
Price$251.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Flex Grid Coupling Cover & Grid Assembly - Horizontal Split, 1050 Coupling Size Code
Mi Item #07643277
MFR #1050T20-SUBASY

Mfr description
1050T20-SUBASY GRID CPLG COV/GRID/SEAL
  • Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package.
  • Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components.
  • Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.49/each

Specifications

Dimensions

  • Coupling Size Code
    1050
  • Storage Dimension Height
    4.25 in
  • Storage Dimension Length
    6.375 in
  • Storage Dimension Width
    6.375 in
  • Weight
    2.42 lbs

Details

  • Coupling Type
    Blue-Flex Grid Coupling
  • Cover Type
    Horizontal Split
  • Manufacturer Upc Number
    697950915067
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Series
    M20
  • UPC_NO
    697950915067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)