Motion
1080T10-SUBASY
Blue Flex Grid Coupling Cover & Grid Assembly - Horizontal Split, 1080 Coupling Size Code
Mi Item #07643297
MFR #1080T10-SUBASY
Price$671.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Flex Grid Coupling Cover & Grid Assembly - Horizontal Split, 1080 Coupling Size Code
Mi Item #07643297
MFR #1080T10-SUBASY

Mfr description
1080T10-SUBASY GRID CPLG COV/GRID/KIT
  • Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package.
  • Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components.
  • Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$671.16/each

Specifications

Dimensions

  • Coupling Size Code
    1080
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    8.25 in
  • Storage Dimension Width
    8.25 in
  • Weight
    6.73 lbs

Details

  • Coupling Type
    Blue-Flex Grid Coupling
  • Cover Type
    Horizontal Split
  • Manufacturer Upc Number
    697950915005
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Series
    M10
  • UPC_NO
    697950915005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)