Overview
Mfr description
1080T20 GRID CPLG ASSEMBLY M20
- Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package.
- Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components.
- Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore.
- Same day/next day rebores are available upon request.
Specifications
- Coupling Size Code1080
- Bore TypeRough Stock
- Min Bore Diameter1.0625 in
- Maximum Bore Diameter3.0000 in
- Cover TypeHorizontal Split
- Length Through Bore3.5 in
- Hub Outside Diameter4.1300 in
- Cover MaterialSteel
- Surface TreatmentProtective Coating
- Connecting MediumMetal Grid
- Coupling ComponentCover Grid Assembly
- Coupling TypeBlue-Flex Grid Coupling
- SeriesM20
- Manufacturer Upc Number697950915463
- Weight39 lbs
- Storage Dimension Height5.5 in in
- Storage Dimension Length9 in
- Storage Dimension Width9 in
- Manufacturer Catalog Number697950915463
- Outside Diameter7.8700 in
- Product TypeComplete Grid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data