Motion
1100T10-SUBASY
Blue Flex Grid Coupling Cover & Grid Assembly - Horizontal Split, 1100 Coupling Size Code
Mi Item #07643313
MFR #1100T10-SUBASY
Price$1,167.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Flex Grid Coupling Cover & Grid Assembly - Horizontal Split, 1100 Coupling Size Code
Mi Item #07643313
MFR #1100T10-SUBASY

Mfr description
1100T10-SUBASY GRID CPLG COV/GRID/KIT
  • Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore. Same day/next day rebores are available upon request.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,167.62/each

Specifications

Dimensions

  • Coupling Size Code
    1100
  • Storage Dimension Height
    6.75 in
  • Storage Dimension Length
    10.25 in
  • Storage Dimension Width
    10.25 in
  • Weight
    13.02 lbs

Details

  • Coupling Type
    Blue-Flex Grid Coupling
  • Cover Type
    Horizontal Split
  • Manufacturer Upc Number
    697950914954
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Series
    M10
  • UPC_NO
    697950914954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)