Motion
1130T-GRID
Blue-Flex Grid Coupling Grid - 1130 Coupling Size Code, Steel Grid Material, 12.2100 in Outside Diameter
Mi Item #07643336
MFR #1130T-GRID
Price$2,260.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue-Flex Grid Coupling Grid - 1130 Coupling Size Code, Steel Grid Material, 12.2100 in Outside Diameter
Mi Item #07643336
MFR #1130T-GRID

Mfr description
1130T-GRID GRID CPLG GRID
  • Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package.
  • Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components.
  • Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,260.99/each

Specifications

Dimensions

  • Coupling Size Code
    1130
  • Outside Diameter
    12.21 in
  • Storage Dimension Height
    6.375 in in
  • Storage Dimension Length
    8.25 in
  • Storage Dimension Width
    11 in
  • Weight
    10.82 lbs

Details

  • Coupling Component
    Grid
  • Coupling Type
    Blue-Flex Grid Coupling
  • Cover Material
    Steel
  • Grid Material
    Steel
  • Manufacturer Upc Number
    697950915715
  • Product Type
    Grid Coupling Grids
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950915715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)