Motion
1130T10-SEAL
Blue Flex Grid Coupling Component - Rubber Material, Cover Seal, 1130 Coupling Size Code
MI ITEM #07643339
MFR #1130T10-SEAL
Your Price$173.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Flex Grid Coupling Component - Rubber Material, Cover Seal, 1130 Coupling Size Code
MI ITEM #07643339
MFR #1130T10-SEAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$173.15/each(List $199.12)

Overview

Mfr description
1130T10-SEAL GRID CPLG HDW;GASKET;SEAL
  • Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package.
  • Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components.
  • Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore.
  • Same day/next day rebores are available upon request.

Specifications

  • Coupling Size Code
    1130
  • Coupling Type
    Blue-Flex Grid Coupling
  • Material
    Rubber
  • Manufacturer Upc Number
    697950916439
  • UPC_NO
    697950916439
  • Weight
    1.05 lbs
  • Coupling Component
    Cover Seal
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text