Motion
1140T20-SEAL
Blue Flex Grid Coupling Component - Rubber Material, Cover Seal, 1140 Coupling Size Code
Mi Item #07643352
MFR #1140T20-SEAL
Price$191.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Flex Grid Coupling Component - Rubber Material, Cover Seal, 1140 Coupling Size Code
Mi Item #07643352
MFR #1140T20-SEAL

Mfr description
1140T20-SEAL GRID CPLG HDW;GASKET;SEAL
  • Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package.
  • Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components.
  • Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.04/each

Specifications

Dimensions

  • Coupling Size Code
    1140
  • Storage Dimension Height
    8.25 in in
  • Storage Dimension Length
    12.75 in
  • Storage Dimension Width
    12.75 in
  • Weight
    0.48 lbs

Details

  • Coupling Component
    Cover Seal
  • Coupling Type
    Blue-Flex Grid Coupling
  • Manufacturer Upc Number
    697950916262
  • Material
    Rubber
  • Product Type
    Grid Coupling Components
  • UPC_NO
    697950916262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)