Motion
1170T20-COVER
Blue Flex Vertical Split Cover - Cover Only, 1170 Coupling Size Code, Vertical Split, 23.0000 in Cover Overall Length
Mi Item #07643378
MFR #1170T20-COVER
Price$7,382.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Flex Vertical Split Cover - Cover Only, 1170 Coupling Size Code, Vertical Split, 23.0000 in Cover Overall Length
Mi Item #07643378
MFR #1170T20-COVER

Mfr description
1170T20-COV GRID CPLG COVER, VERTICAL
  • Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package.
  • Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components.
  • Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,382.44/each

Specifications

Dimensions

  • Coupling Size Code
    1170
  • Cover Overall Length  
    23.0000 in
  • Outside Diameter
    23 in
  • Storage Dimension Height
    0.0000 in in
  • Storage Dimension Length
    0.0000 in
  • Storage Dimension Width
    0.0000 in
  • Weight
    60.80 lbs

Details

  • Coupling Component
    Grid Cover
  • Coupling Type
    Blue-Flex Grid Coupling
  • Cover Material
    Cast Aluminum
  • Cover Type
    Vertical Split
  • Manufacturer Upc Number
    697950915913
  • Product Type
    Grid Coupling Covers
  • UPC_NO
    697950915913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)