Motion
97631080

ANSELL
97631080

ActivArmr® Glove Accessories - Size Medium, ANSI Cut Level A2, Coated Palm & Fingers
Mi Item #07643640
MFR #97631080
Price$15.19/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
97631080

ActivArmr® Glove Accessories - Size Medium, ANSI Cut Level A2, Coated Palm & Fingers
Mi Item #07643640
MFR #97631080

Mfr description
97631080 ACTIVARMR 97631 SIZE 8, 0
  • PVC coating provides excellent grip and flexibility, even in the coldest temperatures
  • Two-layer design gives the user:
  • Flexible nylon exterior protects against mechanical risks, including cut, and contours to the hand permitting maximum dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.19/pr

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    262-285 mm

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Application
    Cold Weather applications
  • Color
    Black
  • Cuff Type
    Knitwrist
  • Description Keyword
    Coated Palm & Fingers
  • Duty Type
    Medium Duty
  • EN388
    2231
  • Grip Pattern
    Rough
  • Hand Type
    Hand-Specific Pair
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Forestry, Food Storage, Machinery & Equipment, Infrastructure Maintenance
  • Knit Gauge
    15
  • Liner Color
    Black
  • Liner Material
    Nylon/Acrylic
  • Manufacturer Catalog Number
    827696
  • Manufacturer Upc Number
    20076490084220
  • Material
    PVC
  • Standards Met
    EN/ANSI/ASTM
  • Supported Or Unsupported
    Supported
  • UPC_NO
    20076490084220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)