Motion
97631100

ANSELL
97631100

ActivArmr® Glove Accessories - Size X-Large, ANSI Cut Level A2, Coated Palm & Fingers
MI ITEM #07643642
MFR #97631100
Your Price$16.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
97631100

ActivArmr® Glove Accessories - Size X-Large, ANSI Cut Level A2, Coated Palm & Fingers
MI ITEM #07643642
MFR #97631100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.06/pr(List $23.28)

Overview

Mfr description
97631100 ACTIVARMR 97631 SIZE 10, 0
  • PVC coating provides excellent grip and flexibility, even in the coldest temperatures
  • Two-layer design gives the user:
  • Flexible nylon exterior protects against mechanical risks, including cut, and contours to the hand permitting maximum dexterity
  • Soft and insulative acrylic interior provides comfort and warmth
  • ActivArmr 97-631 is unlike anything in the market by giving the wearer a unique combination of warmth, dexterity, and flexibility that lets you feel everything but the cold.
  • For a cold-resistant glove that lets you tackle everything from food processing to outdoor construction, look no further than this model from ActivArmr. Its knitted blend of thermal materials is sure to make your winter workload look just a little brighter.

Specifications

  • Applications
    Cold storage, Commercial fishing, Agriculture, Construction Utilities, Outdoor winter use
  • Glove Size
    X-Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Hand-Specific Pair
  • Color
    Black
  • Cuff Type
    Knitwrist
  • Knit Gauge
    15
  • Length
    262-285 mm
  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    A2
  • Industry Use
    Forestry, Food Storage, Machinery & Equipment, Infrastructure Maintenance
  • Standards Met
    EN/ANSI/ASTM
  • UPC_NO
    20076490084244
  • Duty Type
    Medium Duty
  • Manufacturer Upc Number
    20076490084244
  • Manufacturer Catalog Number
    827699
  • Description Keyword
    Coated Palm & Fingers
  • EN388
    2231
  • Harmonization Code
    6116.10.6500
  • Grip Pattern
    Rough
  • Liner Material
    Nylon/Acrylic
  • Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text