Motion
97631110

ANSELL
97631110

ActivArmr® Glove Accessories - Size 2X-Large, ANSI Cut Level A2, Coated Palm & Fingers
MI ITEM #07643643
MFR #97631110
Price$15.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
97631110

ActivArmr® Glove Accessories - Size 2X-Large, ANSI Cut Level A2, Coated Palm & Fingers
MI ITEM #07643643
MFR #97631110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.19/each

Specifications

Dimensions

  • Glove Size
    2X-Large
  • Length  
    262-285 mm

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Application
    Cold Weather applications
  • Color
    Black
  • Cuff Type
    Knitwrist
  • Description Keyword
    Coated Palm & Fingers
  • Duty Type
    Medium Duty
  • EN388
    2231
  • Grip Pattern
    Rough
  • Hand Type
    Hand-Specific Pair
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Forestry, Food Storage, Machinery & Equipment, Infrastructure Maintenance
  • Knit Gauge
    15
  • Liner Color
    Black
  • Liner Material
    Nylon/Acrylic
  • Manufacturer Catalog Number
    827700
  • Manufacturer Upc Number
    20076490084251
  • Material
    PVC
  • Standards Met
    EN/ANSI/ASTM
  • Supported Or Unsupported
    Supported
  • UPC_NO
    20076490084251

Overview

Mfr description
97631110 ACTIVARMR 97631 SIZE 11, 0
  • PVC coating provides excellent grip and flexibility, even in the coldest temperatures
  • Two-layer design gives the user:
  • Flexible nylon exterior protects against mechanical risks, including cut, and contours to the hand permitting maximum dexterity
  • Soft and insulative acrylic interior provides comfort and warmth
  • ActivArmr 97-631 is unlike anything in the market by giving the wearer a unique combination of warmth, dexterity, and flexibility that lets you feel everything but the cold.
  • For a cold-resistant glove that lets you tackle everything from food processing to outdoor construction, look no further than this model from ActivArmr. Its knitted blend of thermal materials is sure to make your winter workload look just a little brighter.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought