Motion
97681080

ANSELL
97681080

ActivArmr® 97-681 Waterproof Cut Resistant Gloves - Size Medium, ANSI Cut Level A2, Coated Full dip
Mi Item #07643644
MFR #97681080
Price$31.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
97681080

ActivArmr® 97-681 Waterproof Cut Resistant Gloves - Size Medium, ANSI Cut Level A2, Coated Full dip
Mi Item #07643644
MFR #97681080

Mfr description
97681080 ACTIVARMR 97681 SIZE 8, 0
  • PVC coating provides grip and flexibility, even in the coldest temperatures
  • RIPEL Technology keeps liquids out helping your hands stay dry and warm longer
  • Two-layer design gives the user:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.13/pr

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Application
    Cold Weather applications
  • Color
    Blue
  • Cuff Type
    Gauntlet
  • Description Keyword
    Coated Full dip
  • Duty Type
    Medium Duty
  • EN388
    2231
  • Grip Pattern
    Rough
  • Hand Type
    Hand-Specific Pair
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Oil & Gas Commercial Fishing, Food Storage
  • Knit Gauge
    15
  • Liner Color
    Yellow
  • Manufacturer Catalog Number
    828505
  • Manufacturer Upc Number
    20076490084435
  • Standards Met
    EN/ANSI/ASTM
  • UPC_NO
    20076490084435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)