Motion
48703070

ANSELL
48703070

EDGE® 816804 Cut & Abrasion Resistant Thermal Gloves - Size Small, ANSI Cut Level A4, Fiberglass/Polyethylene Liner
Mi Item #07643654
MFR #48703070
Price$21.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
48703070

EDGE® 816804 Cut & Abrasion Resistant Thermal Gloves - Size Small, ANSI Cut Level A4, Fiberglass/Polyethylene Liner
Mi Item #07643654
MFR #48703070

Mfr description
48703070 EDGE 48703 SIZE 7, 0
  • Good dexterity and flexibility
  • Medium cut protection and high levels of abrasion
  • Good grip in dry and slightly oily environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.49/pr

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    230-265 mm

Details

  • Ansi Isea Abrasion Resistance Level
    A5
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Leather Coated Palm & Fingers
  • Duty Type
    Medium Duty
  • Hand Type
    Hand-Specific Pair
  • Harmonization Code
    4203.29.1800
  • Industry Use
    Automotive & OEM, Construction, Machinery & Equipment, Metal Fabrication, Oil and Gas
  • Knit Gauge
    13 ga
  • Manufacturer Upc Number
    20076490456157
  • Standards Met
    EN/ANSI/ASTM/THERMAL
  • UPC_NO
    20076490456157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)