Motion
48703080

ANSELL
48703080

EDGE® Glove Accessories - Size Medium, ANSI Cut Level A4, Leather Coated Palm & Fingers
MI ITEM #07643655
MFR #48703080
Your Price$22.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
48703080

EDGE® Glove Accessories - Size Medium, ANSI Cut Level A4, Leather Coated Palm & Fingers
MI ITEM #07643655
MFR #48703080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.70/pr(List $28.38)

Overview

Mfr description
48703080 EDGE 48703 SIZE 8, 0
  • Good dexterity and flexibility
  • Medium cut protection and high levels of abrasion
  • Good grip in dry and slightly oily environments
  • The leather pad provides extra safety in terms of grip, cut, abrasion protection and cushioning during stamping applications

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Leather
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Hand-Specific Pair
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Fiberglass/Polyethylene
  • Length
    230-265 mm
  • Ansi Isea Abrasion Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    A4
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • Industry Use
    Automotive & OEM, Construction, Machinery & Equipment, Metal Fabrication, Oil and Gas
  • Standards Met
    EN/ANSI/ASTM/THERMAL
  • UPC_NO
    20076490456164
  • Duty Type
    Medium Duty
  • Manufacturer Upc Number
    20076490456164
  • Description Keyword
    Leather Coated Palm & Fingers
  • Harmonization Code
    4203.29.1800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text