Motion
48703090

ANSELL
48703090

EDGE® 816806 Cut & Abrasion Resistant Thermal Gloves - Size Large/9, ANSI Cut Level A4, Fiberglass/Polyethylene Liner
Mi Item #07643656
MFR #48703090
Price$21.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
48703090

EDGE® 816806 Cut & Abrasion Resistant Thermal Gloves - Size Large/9, ANSI Cut Level A4, Fiberglass/Polyethylene Liner
Mi Item #07643656
MFR #48703090

Mfr description
48703090 EDGE 48703 SIZE 9, 0
  • Good dexterity and flexibility
  • Medium cut protection and high levels of abrasion
  • Good grip in dry and slightly oily environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.49/pr

Specifications

Dimensions

  • Glove Size
    9, Large
  • Length
    230-265 mm

Details

  • Ansi Isea Abrasion Resistance Level
    A5
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Leather
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Leather Coated Palm & Fingers
  • Duty Type
    Medium Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Hand-Specific Pair
  • Harmonization Code
    4203.29.1800
  • Industry Use
    Automotive & OEM, Construction, Machinery & Equipment, Metal Fabrication, Oil and Gas
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Fiberglass/Polyethylene
  • Manufacturer Upc Number
    20076490456171
  • Standards Met
    EN/ANSI/ASTM/THERMAL
  • UPC_NO
    20076490456171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)