Overview
Mfr description
48703110 EDGE 48703 SIZE 11, 0
- Good dexterity and flexibility
- Medium cut protection and high levels of abrasion
- Good grip in dry and slightly oily environments
- The leather pad provides extra safety in terms of grip, cut, abrasion protection and cushioning during stamping applications
Specifications
- ColorGray
- Description KeywordLeather Coated Palm & Fingers
- Manufacturer Upc Number20076490456195
- UPC_NO20076490456195
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data