Motion
48125100

ANSELL
48125100

Edge® Glove Accessories - Polyuerthane, XL or Size 10, 215-270 mm, White
MI ITEM #07643663
MFR #48125100
Price$1.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
48125100

Edge® Glove Accessories - Polyuerthane, XL or Size 10, 215-270 mm, White
MI ITEM #07643663
MFR #48125100

Mfr description
48125100 EDGE 48125 SIZE 10, 0
  • Now with EN level 4 of abrasion and good tear resistance, good grip, improved productivity
  • The 48-125 shows dirt contamination more quickly
  • Seamless structure; ensures comfort and encourages safety and glove usage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.93/pr

Specifications

Dimensions

  • Length
    215-270 mm
  • Size
    XL or Size 10

Details

  • Color
    White
  • Manufacturer Upc Number
    20076490067100
  • Material
    Polyuerthane
  • UPC_NO
    20076490067100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)