Motion
48126090

ANSELL
48126090

Edge® Glove Accessories - L or Size 8.5 Size, Elasticized Knitwrist Cuff, 15 Gauge, Polyuerthane Material
MI ITEM #07643668
MFR #48126090
Price$1.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
48126090

Edge® Glove Accessories - L or Size 8.5 Size, Elasticized Knitwrist Cuff, 15 Gauge, Polyuerthane Material
MI ITEM #07643668
MFR #48126090

Mfr description
48126090 EDGE 48126 NA/MX SIZE 9, 0
  • Black glove shows dirt less, gloves are discarded less quickly
  • Seamless structure; ensures comfort and encourages safety and glove usage
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.58/pr

Specifications

Dimensions

  • Glove Size
    L or Size 8.5
  • Length  
    215-270 mm
  • Size
    L or Size 9

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Application
    General handling
  • Coated Design
    Palm Coat
  • Color
    Black
  • Cuff Type
    Elasticized Knitwrist
  • Duty Type
    Light Duty
  • EN388
    4121
  • Grip Pattern
    Smooth
  • Hand Type
    Hand-Specific Pair
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Automotive & Auto OEM, Electronics,Gas and oil, Machinery & Equipment,Utilities and Transportation
  • Knit Gauge
    15
  • Liner Color
    Black
  • Liner Material
    Polyester
  • Manufacturer Catalog Number
    818706
  • Manufacturer Upc Number
    20076490067155
  • Material
    Polyuerthane
  • Standards Met
    EN/ANSI/ASTM
  • Supported Or Unsupported
    Supported
  • UPC_NO
    20076490067155

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)