Motion
48128070

ANSELL
48128070

Edge® 48-128 General Purpose Work Gloves - Small Size, Elasticized Knitwrist Cuff, 15 Gauge, Nitrile Rubber Material
MI ITEM #07643672
MFR #48128070
Price$2.65/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
48128070

Edge® 48-128 General Purpose Work Gloves - Small Size, Elasticized Knitwrist Cuff, 15 Gauge, Nitrile Rubber Material
MI ITEM #07643672
MFR #48128070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.65/pr

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Application
    General handling
  • Coated Design
    Palm Coat
  • Color
    Black
  • Cuff Type
    Elasticized Knitwrist
  • Duty Type
    Light Duty
  • EN388
    4121
  • Grip Pattern
    Sandy
  • Hand Type
    Hand-Specific Pair
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Automotive & Auto OEM, Electronics, Gas and oil, Machinery & Equipment, Utilities and Transportation
  • Knit Gauge
    15
  • Liner Color
    Gray
  • Liner Material
    Polyester
  • Manufacturer Catalog Number
    816795
  • Manufacturer Upc Number
    20076490456041
  • Material
    Nitrile Rubber
  • Standards Met
    EN/ANSI/ASTM
  • Supported Or Unsupported
    Supported
  • UPC_NO
    20076490456041

Overview

Mfr description
48128070 EDGE 48128 SIZE 7, 0
  • Very light and comfortable
  • High level of dexterity and flexibility
  • Good level of abrasion and oil resistance
  • Dark glove shows dirt contamination less quickly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought