Overview
Mfr description
48128080 EDGE 48128 SIZE 8, 0
- Very light and comfortable
- High level of dexterity and flexibility
- Good level of abrasion and oil resistance
- Dark glove shows dirt contamination less quickly
Specifications
- ColorBlack
- MaterialNitrile Rubber
- Manufacturer Upc Number20076490456058
- UPC_NO20076490456058
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data