Motion
11738060

ANSELL
11738060

HyFlex Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 4, Water-Based Polyurethane and Nitrile Coated Palm & Fingers
Mi Item #07643677
MFR #11738060
Price$21.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11738060

HyFlex Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 4, Water-Based Polyurethane and Nitrile Coated Palm & Fingers
Mi Item #07643677
MFR #11738060

Mfr description
11738060 HYFLEX 11738 SIZE 6, 0
  • Reinforced Thumb Crotch;Silicone Free;Breathable;Touchscreen Technology;DMF Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.36/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    8.8600 to 10.8200 in, 225 to 275 mm

Details

  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Cutting Glasses, Handling sharp Metal or objects, Maintenance, Stamping, panels, sheets
  • Coated Area
    Palm
  • Coating
    Nitrile Foam
  • Coating Coverage
    Palm Coated
  • Coating Material
    Nitrile Foam
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Water-Based Polyurethane and Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Black / Gray
  • Construction Description
    13 Gauge Seamless Knit with reinforced thumb crotch and Palm coated nitrile foam
  • Cuff Type
    Knitwrist
  • Description
    ANSI A4 Cut Resistant Gloves Nitrile Foam Palm Coated
  • Description Keyword
    Water-Based Polyurethane and Nitrile Coated Palm & Fingers
  • Duty Type
    Medium Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    D
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    EN ISO C
  • EN388
    EN388 4X42D
  • Features
    Breathable, DMF Free, Reinforced Thumb Crotch, Silicone Free, Touchscreen Technology
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A4
  • Hand Type
    Hand-Specific Pair
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Automotive, Glass Industry, Machinery & Equipment, Metal Fabrication, Transport Equipment
  • Knit Gauge
    13 ga
  • Latex Free
    Yes
  • Liner/Shell Material
    Fiberglass/HPPE/Polyester/Spandex
  • Manufacturer Catalog Number
    11-738
  • Manufacturer Upc Number
    20076490448930
  • Material
    Fiber glass, HPPE, Polyester, Spandex
  • Material Type
    HPPE
  • Other Standards Met
    Dermatologically Tested, Food Contact, OEKO-TEX, REACH Compliant
  • Product Line
    HyFlex
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    HyFlex
  • Silicone Content
    No
  • Standards Met
    EN/ANSI/ASTM
  • Thumb Type
    Reinforced Thumb Crotch
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    20076490448930
  • Washing Temperature
    40 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)