Motion
11738090

ANSELL
11738090

HyFlex® 826998 Cut Resistant Gloves - Size Large/9, ANSI Cut Level A4, Fiberglass/HPPE/Polyester/Spandex Liner
MI ITEM #07643680
MFR #11738090
Price$20.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11738090

HyFlex® 826998 Cut Resistant Gloves - Size Large/9, ANSI Cut Level A4, Fiberglass/HPPE/Polyester/Spandex Liner
MI ITEM #07643680
MFR #11738090

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.05/pr

Specifications

Dimensions

  • Glove Size
    9, Large

Details

  • Ansi Isea Abrasion Resistance Level
    A5
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Water-Based Polyurethane and Nitrile
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Water-Based Polyurethane and Nitrile Coated Palm & Fingers
  • Duty Type
    Medium Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    EN ISO C
  • Hand Type
    Hand-Specific Pair
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Automotive, Glass Industry, Machinery & Equipment, Metal Fabrication, Transport Equipment
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Fiberglass/HPPE/Polyester/Spandex
  • Manufacturer Upc Number
    20076490448961
  • Material
    Water-Based polyurethane and nitrile
  • Standards Met
    EN/ANSI/ASTM
  • UPC_NO
    20076490448961

Overview

Mfr description
11738090 HYFLEX 11738 SIZE 9, 0
  • Unique combination of INTERCEPT Technology® yarn, Nylon, Lycra®, and glass fiber
  • Ultra strong fibers provide extreme resistance against cuts and burrs
  • Reinforced thumb crotch for increased protection & extended use life
  • Oeko-Tex® 100 approved
  • Silicone free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought