Motion
11738110

ANSELL
11738110

HyFlex® 827000 Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A4, Fiberglass/HPPE/Polyester/Spandex Liner
Mi Item #07643682
MFR #11738110
Price$21.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11738110

HyFlex® 827000 Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A4, Fiberglass/HPPE/Polyester/Spandex Liner
Mi Item #07643682
MFR #11738110

Mfr description
11738110 HYFLEX 11738 SIZE 11, 0
  • Unique combination of INTERCEPT Technology® yarn, Nylon, Lycra®, and glass fiber
  • Ultra strong fibers provide extreme resistance against cuts and burrs
  • Reinforced thumb crotch for increased protection & extended use life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.04/pr

Specifications

Dimensions

  • Glove Size
    2X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A5
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Water-Based Polyurethane and Nitrile Coated Palm & Fingers
  • Duty Type
    Medium Duty
  • Hand Type
    Hand-Specific Pair
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Automotive, Glass Industry, Machinery & Equipment, Metal Fabrication, Transport Equipment
  • Knit Gauge
    13 ga
  • Manufacturer Upc Number
    20076490448985
  • Material
    Water-Based polyurethane and nitrile
  • Standards Met
    EN/ANSI/ASTM
  • UPC_NO
    20076490448985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)