Motion
BV3L1000SA4321AZZN

DELAWARE MFG IND CORP
BV3L1000SA4321AZZN

3-Way Diverter Ball Valve - 3-Way, 400 psi Max, 1.0000 in Port, Aluminum Body, Crank Handle
MI ITEM #07643774
MFR #BV3L1000SA4321AZZN
Price$175.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BV3L1000SA4321AZZN

3-Way Diverter Ball Valve - 3-Way, 400 psi Max, 1.0000 in Port, Aluminum Body, Crank Handle
MI ITEM #07643774
MFR #BV3L1000SA4321AZZN

Mfr description
BV3L-1000SA-4321-AZZN BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.79/each

Specifications

Dimensions

  • Overall Height
    4.0000 in
  • Port Size
    1.0000 in

Details

  • Body Material
    Aluminum
  • Connection Type
    SAE ORB
  • Flow Direction
    3-Way
  • Handle Style
    Crank Handle
  • Maximum Operating Pressure
    400 psi
  • O Ring Material
    Buna-N
  • Product Types
    Multiway Diverter Valve
  • Series
    BV3L
  • Spindle Ball Seal Material
    Brass
  • Type
    Multiway Diverter Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)