Specifications
Dimensions
- Coupling Size Code1080
- Hub Outside Diameter4.1300 in
- Length Through Bore3.5 in
- Maximum Bore Diameter3.0000 in
- Min Bore Diameter1.0625 in
- Outside Diameter7.6400 in
- Storage Dimension Height5 in in
- Storage Dimension Length8.25 in
- Storage Dimension Width8.25 in
- Weight39.7 lbs
Details
- Bore TypeRough Stock
- Connecting MediumMetal Grid
- Coupling ComponentCover Grid Assembly
- Coupling TypeBlue-Flex Grid Coupling
- Cover MaterialSteel
- Cover TypeHorizontal Split
- Manufacturer Catalog Number697950863283
- Manufacturer Upc Number697950863283
- Product TypeComplete Grid Couplings
- SeriesM10
- Surface TreatmentProtective Coating
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)