Motion
1120M10
Blue-Flex Complete Grid Coupling - Rough Stock, 1120 Coupling Size Code, 12.1300 in Cplg OD, Steel Cover Material
MI ITEM #07643787
MFR #1120M10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue-Flex Complete Grid Coupling - Rough Stock, 1120 Coupling Size Code, 12.1300 in Cplg OD, Steel Cover Material
MI ITEM #07643787
MFR #1120M10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1120
  • Hub Outside Diameter
    7.0300 in
  • Length Through Bore
    5.87 in
  • Maximum Bore Diameter
    5.0000 in
  • Min Bore Diameter
    2.3780 in
  • Outside Diameter
    12.1300 in
  • Storage Dimension Height
    8.25 in
  • Storage Dimension Length
    12.75 in
  • Storage Dimension Width
    12.75 in
  • Weight
    178.57 lbs

Details

  • Bore Type
    Rough Stock
  • Connecting Medium
    Metal Grid
  • Coupling Component
    Grid Assembly
  • Coupling Type
    Blue-Flex Grid Coupling
  • Cover Material
    Steel
  • Cover Type
    Horizontal Split
  • Manufacturer Catalog Number
    1120M10
  • Manufacturer Upc Number
    697950871899
  • Product Type
    Complete Grid Couplings
  • Series
    M10
  • Surface Treatment
    Protective Coating

Overview

Mfr description
1120T10 GRID CPLG ASSEMBLY M10
  • Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package.
  • Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components.
  • Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore.
  • Same day/next day rebores are available upon request.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text