Specifications
Dimensions
- Coupling Size Code1160
- Hub Outside Diameter12.0000 in
- Length Through Bore7.8 in
- Maximum Bore Diameter9.0000 in
- Min Bore Diameter4.7500 in
- Outside Diameter19.7400 in
- Weight698.9 lbs
Details
- Bore TypeRough Stock
- Connecting MediumMetal Grid
- Coupling ComponentCover Grid Assembly
- Coupling TypeBlue-Flex Grid Coupling
- Cover MaterialSteel
- Cover TypeHorizontal Split
- Manufacturer Catalog Number697950917856
- Manufacturer Upc Number697950917856
- Product TypeComplete Grid Couplings
- SeriesM10
- Surface TreatmentProtective Coating
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)