Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue-Flex Complete Grid Coupling - Rough Stock, 1170 Coupling Size Code, 22.3000 in Cplg OD, Steel Cover Material
MI ITEM #07643792
MFR #1170M10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1170T10 COUPLING M
  • Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package.
  • Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components.
  • Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore.
  • Same day/next day rebores are available upon request.

Specifications

  • Coupling Size Code
    1170
  • Bore Type
    Rough Stock
  • Min Bore Diameter
    5.2500 in
  • Maximum Bore Diameter
    10.0000 in
  • Cover Type
    Horizontal Split
  • Length Through Bore
    8.5 in
  • Hub Outside Diameter
    14.0000 in
  • Cover Material
    Steel
  • Surface Treatment
    Protective Coating
  • Connecting Medium
    Metal Grid
  • Coupling Component
    Cover Grid Assembly
  • Coupling Type
    Blue-Flex Grid Coupling
  • Series
    M10
  • Manufacturer Upc Number
    697950917863
  • Weight
    987.7 lbs
  • Manufacturer Catalog Number
    697950917863
  • Outside Diameter
    22.3000 in
  • Product Type
    Complete Grid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text