Motion
NCQ8B250-S-PS

SMC CORP OF AMERICA
NCQ8B250-S-PS

SEAL KIT, NCQ8
Mi Item #07643968
MFR #NCQ8B250-S-PS
Price$26.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ8B250-S-PS

SEAL KIT, NCQ8
Mi Item #07643968
MFR #NCQ8B250-S-PS

Mfr description
NCQ8B250-S-PS SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.65/each

Specifications

Dimensions

  • Cylinder Size
    250 mm
  • Lead Wire Length
    L - (3 m)

Details

  • Auto-Switch
    C73 - Reed, DC Volt <gt/>5 <lt/>24, AC Volt <lt/>100, LED
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)