Motion
VQZ332-5MO1-02T-Q

SMC CORP OF AMERICA
VQZ332-5MO1-02T-Q

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, M Plug Without Connector, Body Ported, 1/4 in
Mi Item #07643974
MFR #VQZ332-5MO1-02T-Q
Price$58.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ332-5MO1-02T-Q

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, M Plug Without Connector, Body Ported, 1/4 in
Mi Item #07643974
MFR #VQZ332-5MO1-02T-Q

Mfr description
VQZ332-5MO1-02T-Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.33/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in NPTF
  • Subplate Port Size
    1/4 in NPTF

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Country of Origin
    JP
  • Electrical Entry
    M Plug Without Connector
  • Flow Direction
    3-Way
  • Flow Rate
    0.75 to 0.9 Cv
  • For Use With Series
    VQZ300
  • Manifold Port(s)
    1/4 in NPTF
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPTF
  • Response Time
    17 ms, 25 ms
  • Return Type
    Spring
  • Seal Material
    Metal
  • Series
    VQZ100-300
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    M Plug Without Connector
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, RoHS
  • Unit Specification
    Single
  • Valve Series
    VQZ300
  • Wetted Parts Material
    Metal
  • Wire Type
    M Plug Without Connector
  • Wiring Type
    M Plug Without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)