Motion
C22749
High Speed Steel Material, 3.8750 in Flute, 118 ° Point Angle
Mi Item #07644023
MFR #C22749
Price$11.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, 3.8750 in Flute, 118 ° Point Angle
Mi Item #07644023
MFR #C22749

Mfr description
C22749 BIT,DRILL,Y,HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.13/each

Specifications

Dimensions

  • Flute Length  
    3.8750 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)