Motion
C21121
High Speed Steel Material
MI ITEM #07644033
MFR #C21121
Price$342.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material
MI ITEM #07644033
MFR #C21121

Mfr description
C21121 BIT,DRILL,1/16 - 1/2IN,COBALT,180
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.93/each

Specifications

Details

  • Material
    High Speed Steel
  • Number Of Pieces
    29
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)