Overview
Mfr description
C62040 TAP,SET,3PC,5/16IN,18 TPI,HSS,NC
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferTaper-Plug-Bottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size5/16-18
- Thread Length
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data