Motion
C22745
0.3750 in, High Speed Steel Material, 3.6250 in Flute, 118 ° Point Angle
Mi Item #07644038
MFR #C22745
Price$6.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3750 in, High Speed Steel Material, 3.6250 in Flute, 118 ° Point Angle
Mi Item #07644038
MFR #C22745

Mfr description
C22745 BIT,DRILL,3/8IN,STRAIGHT,HSS,JOBB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.07/each

Specifications

Dimensions

  • Drill Bit Size  
    0.3750 in
  • Flute Length  
    3.6250 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)