Motion
C64213
HSS Material, 4 Flutes
Mi Item #07644048
MFR #C64213
Price$27.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSS Material, 4 Flutes
Mi Item #07644048
MFR #C64213

Mfr description
C64213 TAP,PIPE,1/8IN-27,27 TPI,HSS,NPT,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.37/each

Specifications

Dimensions

  • Thread Length
    0.7500 in

Details

  • Chamfer
    Semi-Bottoming
  • Material
    HSS
  • Number Of Flutes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)