Motion
C65624
Hex Rethreading Die - 1 – 14 Thread Size, UNF, Right Hand, Carbon Steel, 1-13/16 in Hex Width, 1.0000 in Thick
Mi Item #07644062
MFR #C65624
Price$117.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die - 1 – 14 Thread Size, UNF, Right Hand, Carbon Steel, 1-13/16 in Hex Width, 1.0000 in Thick
Mi Item #07644062
MFR #C65624

Mfr description
C65624 DIE,THRDNG,HEX,1-14IN,14 TPI,UNS,
  • Cost effective
  • Standard with right hand Unified and American National thread form
  • Available in metric and American National Taper Pipe (NPT) thread form
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.37/each

Specifications

Dimensions

  • Hex Width  
    1-13/16 in
  • Thickness
    1.0000 in
  • Thread Size
    1 – 14

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)