Motion
07660700354

NORTON ABRASIVES
07660700354

9 x 11 In. Adalox Paper Sheet 220 Grit A212 Aluminum Oxide
MI ITEM #07644090
MFR #07660700354
Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660700354

9 x 11 In. Adalox Paper Sheet 220 Grit A212 Aluminum Oxide
MI ITEM #07644090
MFR #07660700354

Mfr description
7660700354 PAPER,ABRASIVE,220GRIT,9IN WD
  • P-graded, aluminum oxide grain, open-coat provides aggressive, long-lasting cutting action
  • Available in two backing weights: A212 A-weight, A213 C-weight
  • Use for dry, general purpose hand sanding on hardwood, metal, and composites
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.70/each

Specifications

Dimensions

  • Backing Weight
    A-wt. Paper
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Paper Sheets,Sheets
  • Application
    Clean and Detail,Finishing,Sanding
  • Backing Material
    A-wt. Paper
  • Grit Number
    220
  • Manufacturer Stock Number
    07660700354
  • Manufacturer Upc Number
    076607003546
  • Mounting Type
    Machine Dependent
  • Package Quantity
    25
  • UPC_NO
    07660700354

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)