Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesCCL-DA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)