Motion
7000125483

3M HEALTH CARE
7000125483

3M™ Micro-Klean™ RT Series Filter Cartridge, RT29B16G20NN, 29.25 in, 5 um, DOE, 25/Case
Mi Item #07644346
MFR #7000125483
Price$55.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000125483

3M™ Micro-Klean™ RT Series Filter Cartridge, RT29B16G20NN, 29.25 in, 5 um, DOE, 25/Case
Mi Item #07644346
MFR #7000125483

Mfr description
08804 RT29B16G20NN MICRO-KLEAN(TM) RT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rigid depth filter construction reduces unloading at high differential pressure
  • Enhanced contaminant holding capacity for fewer filter change outs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.68/each

Specifications

Dimensions

  • Overall Length
    29.25 in
  • Weight
    1.080 lb, 28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)