Motion
7650 OLP-HTH
Hose Reel for Low Pressure Hi-Temp Air - Includes 3/8 in x 50 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #07644482
MFR #7650 OLP-HTH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Hi-Temp Air - Includes 3/8 in x 50 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #07644482
MFR #7650 OLP-HTH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7650 OLP-HTH 3/8X50FT HOSE REEL
  • Reelcraft High-Temp Reels are ideal for use with portable compressors that operate at high temperatures and high volumes of continuous air
  • These reels are rated for temperatures ranging from -40 °F to 212 °F (Air) - 180 °F (Water)
  • Reinforced Steel - The robotically welded steel base offers maximum strength and consistent quality
  • All steel components are powder coated for maximum corrosion resistance
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Low Pressure Hi-Temp Air
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    300 psi
  • Description Keyword
    3/8 in x 50 ft Hose
  • Hose Outlet
    1/4 NPT - Male
  • Hose Type
    Rubber High-Temp
  • Application
    Hi-Temp Air
  • Latch Type
    Quiet Latch
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text