Motion
17284
Leather Palm Glove with Spandex Back - L or Size 9, Leather, Black
Mi Item #07644603
MFR #17284
Price$39.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - L or Size 9, Leather, Black
Mi Item #07644603
MFR #17284

Mfr description
860 HEAVY LIFTING UTILITY GLOVES, BLACK,
  • Heavy Lifting Utility Gloves: A padded palm under durable yet soft leather for moving things from A to B.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.64/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    4.5 in
  • Weight
    0.26 lb

Details

  • Color
    Black
  • Description
    860 L Black Heavy Lifting Utility Gloves
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Series
    Trades
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)