Motion
17285
Leather Palm Glove - XL or Size 10, Leather, Black
MI ITEM #07644605
MFR #17285
List Price$39.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Leather, Black
MI ITEM #07644605
MFR #17285

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.64/each for your price

Overview

Mfr description
860 HEAVY LIFTING UTILITY GLOVES, BLACK,
  • Heavy Lifting Utility Gloves: A padded palm under durable yet soft leather for moving things from A to B.

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black
  • Series
    Trades
  • Length
    5 in
  • Description
    860 XL Black Heavy Lifting Utility Gloves
  • Weight
    0.27 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text