Motion
6840ALLU

NTN
6840ALLU

Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 250 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #07644619
MFR #6840ALLU
Price$4,583.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6840ALLU

Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 250 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #07644619
MFR #6840ALLU

Mfr description
6840ALLU RADIAL/DEEP GROOVE BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,583.68/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 0
  • Weight
    5.556 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6840ALLU RADIAL/DEEP GROOVE BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6840ALLU is a 200 mm bore radial deep groove ball bearing with double seals and 250 mm outside diameter for heavy-duty equipment.
  • Manufacturer Catalog Number
    6840ALLU
  • Manufacturer Upc Number
    4547359414707
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    18430 lbf
  • Radial Static Load Capacity
    20600 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359414707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)