Motion
AF40-N02C-2Z-A

SMC CORP OF AMERICA
AF40-N02C-2Z-A

AIR FILTER
MI ITEM #07644680
MFR #AF40-N02C-2Z-A
List Price$75.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40-N02C-2Z-A

AIR FILTER
MI ITEM #07644680
MFR #AF40-N02C-2Z-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$75.20/each for your price

Overview

Mfr description
AF40-N02C-2Z-A

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    1/4 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Automatic (Normally Closed)
  • Series
    AF
  • Body Size
    40
  • Drain Method
    Automatic
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Weight
    0.36 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text