Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Auto-SwitchYes
- Body TypeTie-Rod
- Bracket 1Foot
- Country of OriginJP
- Cushion TypeBumper Cushions
- Cylinder StyleTie-Rod
- Lock TypeRod Lock
- Made to OrderYes
- MagnetWith Magnet
- Mounting TypeFoot
- Product TypeTie Rod Air Cylinders
- SeriesCL1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)