1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
LEYH63DS8C-100PM-SAS2H
LEY63, Electric Actuator, Rod Type
Mi Item #
07644697
MFR #
LEYH63DS8C-100PM-SAS2H
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA LEYH63DS8C-100PM-SAS2H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
LEYH63DS8C-100PM-SAS2H
LEY63, Electric Actuator, Rod Type
Mi Item #
07644697
MFR #
LEYH63DS8C-100PM-SAS2H
Mfr description
LEYH63DS8C-100PM-SAS2H
IP5x or IP65 ( option "P")
Maximum work load: 80 kg (horizontal); 72 kg (vertical)
Maximum pushing force: 1910 N
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Body Size
63 mm
Details
Actuator Type
Electric Rotary
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items